Beli double action sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SAITAMA SEIKI Air Double Action Sander with Dust ExtractionDeskripsi:4" Double Action Sanderatribut:
- Speed No Load (rpm): 8500
- Orbit Diameter (mm): 5
- Pad Screw Size (mm): 5/16-24UNF
- Air Inlet (inch PT): 1/4
- Noise Level (dBa): 78
- TONE Air Double Action SanderDeskripsi:-Lightweight, palm-sized, small double action sander realizing eccentric movement and rotational motion.-There is small cutting unevenness because sanding is performed with eccentricity and rotation so that polishing work is possible.-Replacement of paper and puff is easy with Velcro tape type.-Regulator equipment enables adjustment of the rotation speed by changing the air flow rate.-For repair of automobiles, polishing of iron plate, coating surface, FRP and woodworking.-Plug R1/4(PT1/4)-Oil-Spanner for replacement of padatribut:
- Cutting Diameter (mm): 20
- Head Diameter (mm): 9
- Head Length (mm): 22
- Total Length (mm): 120
- Shank Diameter (mm): 16
- Material: High Speed Steel (SKH56)
- SP Double-Action SanderDeskripsi:-You can give fine polish with double-action.-Non dust suction type.-For polishing operation.atribut:
- Air consumption: 0.3
- Hose Intake Port: NPT1/4
- Exhaust: Back
- KRISBOW Mesin Amplas Orbitalatribut:
- Pad Size (inch): 5
- Air Pressure (bar): 6
- Free Speed (rpm): 12000
- Orbit Diameter (mm): 5
- Hose size (inch): 3/8
- Air Consumption (L/minute): 57
- Air inlet (inch): 1/4
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- Dynabrade Air-Powered Die GrinderDeskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
- SAITAMA SEIKI Angle SanderDeskripsi:Applications: Single Action Sanders: Pint scraping. Removal of rust, die casting chips, welding spot, etc.Double Action Sanders: Widely used at various industrial sites, as carbody repairing, wooden working, metal working, FRP working, etc. with U-Tools' excellent sanding program. Tools are of low vibration, low gravity center, well-balanced & excellent performance.atribut:
- Size (inch): 7
- Disc/Paper Size (mm): 175
- Air inlet (inch): PT1/4
- Length (mm): 325
- Air Consumption (L/minute): 630
- No Load Speed (rpm): 4800
- Noise Level (dBa): 95
- Chicago Pneumatic Air-Powered Random Orbital Disc SanderDeskripsi:Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.
- Iton Air Reversible Drillatribut:
- Chuck Cap (mm): 10
- Free Speed (rpm): 3000
- Length (mm): 185
- Air Consumption Load (L/minute): 10.0 (285)
- Air Inlet (PT): 1/4\"
- Weight (gr): 1240
- SAITAMA SEIKI Air Double Action SanderDeskripsi:1.2" Mini Double Action Sande
- SAGOLA Pneumatic Sander (Pengamplas Pneumatik / Pneumatic Sander)atribut:
- Power (HP): 0.2
- Free Speed (rpm): 12000
- Vibration (m/s2): < 2.5
- Air Consumption (L/minute): 220
- Air inlet (inch): 1/4
- Diameter Hose (mm): Ø 8
- SAITAMA SEIKI Orbital SanderDeskripsi:Tip Sanderatribut:
- Pad Size (mm): 123
- Speed No Load (rpm): 8500
- Orbit Diameter (mm): 3
- Air Inlet (inch PT): 1/4
- Length (mm): 172
- Air Consumption (L/minute): 340
- Noise Level (dBa): 78
- NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)Deskripsi:Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.atribut:
- Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
- Current: AC, DC+
- Yield Point (kgf/mm²): 40.7
- Tensile Strength (kgf/mm²): 60.8
- Elongation (%): 45
- WURTH Pneumatic Orbital SanderDeskripsi:Application area : For dry sanding wood, metal surfaces, bodywork, to remove layers of paint, rust, etc. With a 5-mm eccentric fitting particularly suitable for roughingatribut:
- Diameter Sanding Plate (mm): 150
- Maximum Idle Speed (rpm): 12000
- Working Pressure (Bar): 6.3
- Air Consumption (L/minute): 113
- Output Power (W): 186
- RYOBI Sander Polisheratribut:
- Power (W): 300
- SAITAMA SEIKI Air PolisherDeskripsi:Applications: Polishing & finishing on paint-coated surface.atribut:
- Air inlet (inch): PT1/4
- Pad Size (mm): 45
- Pad Screw Size (mm): 6
- Length (mm): 135
- Air Consumption (L/minute): 400
- No Load Speed (rpm): 22000
- Noise Level (dBa): 80
- SAITAMA SEIKI Angle PolisherDeskripsi:Applications: Polishing & finishing on paint-coated surface.atribut:
- Size (inch): 8
- Pad Size (mm): 175
- Pad Screw Size: W/5/8-11
- Air inlet (inch): PT1/4
- Air Consumption (L/minute): 630
- Length (mm): 325
- No Load Speed (rpm): 2400
- Noise Level (dBa): 95
Daftar Harga double action sander Terbaru October 2026
| SAITAMA SEIKI Air Double Action Sander with Dust Extraction | Rp4.999.900 |
| TONE Air Double Action Sander | Rp4.299.900 |
| SP Double-Action Sander | Rp4.199.900 |
| KRISBOW Mesin Amplas Orbital | Rp1.999.900 |
| BOSCH Angle Grinder (Mesin Gerinda Tangan) | Rp589.900 |
| Dynabrade Air-Powered Die Grinder | Rp12.999.900 |
| SAITAMA SEIKI Angle Sander | Rp6.999.900 |
| BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai) | Rp1.699.900 |
| Chicago Pneumatic Air-Powered Random Orbital Disc Sander | Rp3.299.900 |
| Iton Air Reversible Drill | Rp5.299.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)























































































































































/P103083597-2.jpg)


/raP104042982-1.jpg)



/72P103713254-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Stainless%20Steel%20NSN-308%20(Kawat%20Las%20Elektroda)/1pP103216061-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)